{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Coating | TiAlN | |
| Tool material | HSS E | |
| Standard | DIN 333 | |
| Type | R | |
| Tolerance nominal ⌀ | k12 | |
| Countersink angle with radius | 60 degrees | |
| Cutting direction | right-hand | |
| Shank | Parallel shank to h7 | |
| Number of cutting edges Z | 2 | |
| Through-coolant | no | |
| Nominal ⌀ DC | 1.6 mm | |
| for workpiece ⌀ | 10 − 15 mm | |
| Shank ⌀ Ds | 4 mm | |
| Shank tolerance | h7 | |
| s − 0.1 | 3.25 mm | |
| Overall length L | 35.5 mm | |
| Feed f in steel < 900 N/mm2 | 0.02 mm/rev. | |
| Colour ring | without | |
| Type of product | Centre drill |
| Article number | 111455 1,6 | |
| EAN / GTIN | 4045197853943 | |
| Manufacturer number | 111455 1,6 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |