{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Protection class | S1P | |
Material of protective toe-cap | Steel | |
electrostatic characteristic | EGB/ESD | |
EU shoe size | 37 | |
Colour | black/red | |
Uppers material | Cordura® | |
Material of outer sole | TPU/PU | |
Slip resistance | yes | |
Type of product | Safety sandals |
Article number | 092705 37 | |
EAN / GTIN | 4030839244128 |