Scrubber with thread, Bristle width: 29cm

Article no.: 087480 29
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 11-14 working days
659 pieces in stock 659 pieces available in 11-14 working days

Select article variation and quantity

Bristle width (cm) Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Body material wood
Brush width 290 mm
Handle system heavy-duty metal handle holder screwed on
Type of product scrubber
Shape straight
Content single part

Identification & Classification

Article number 087480 29
EAN / GTIN 4250560510488
Manufacturer/responsible person NÖLLE Profi-Brush Bürsten- und Pinseltechnik e.K., Simonshöfchen 57, 42327 Wuppertal, Germany, www.noelle-profi-brush.de

Description

Version:

For wiping the floor. The back of the scrubber is made of natural wood and has a metal thread.
For thorough wet floor cleaning. Working width of 29 cm. Additionally with the “Eisenstark” cloth model.

Material:

Union – natural-fibre mix of natural fibre and bassine.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart