Alternative article:

Foam roller for paints and glazes, Length: 12cm

Article no.: 087044 12
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.

Scale prices:

  • from 1 Piece
    INR 402.60 / 1 Piece
  • from 10 pieces
    INR 335.50 / 1 Piece
on request
In stock Available in 11-14 working days
3,734 pieces in stock 3,734 pieces available in 11-14 working days

Select article variation and quantity

Length (cm) Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Colour black
Type of product paint rollers
Length 12 cm
Material of covering foam roller
Suitable for solvent-based glazes; solvent-based paints; water-based glazes; water-based paints
End-face rounding of roller yes
Includes handle no
Content single part

Identification & Classification

Article number 087044 12
EAN / GTIN 4002353021707
Manufacturer number 087044 12
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Unique extra-fine foam rollers, concave rounded towards the inside, for finest finishing coats. No more roller track marks or steps. (DuPont Patent Application WO 2005/007302 A2)

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 

Availability