Paint roller for solvent-based paints and glazes, Length: 10cm

Article no.: 087043 10
New product
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.

Scale prices:

  • from 1 Piece
    INR 243.00 / 1 Piece
  • from 10 Piece
    INR 202.00 / 1 Piece
on request
In stock Available in 11-14 working days
4,811 pieces in stock 4,811 pieces available in 11-14 working days

Select article variation and quantity

Length (cm) Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Length 10 cm
Pile height 6 mm
Type of product Paint rollers

Identification & Classification

Article number 087043 10
EAN / GTIN 4069515042048
Manufacturer number 087043 10
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Textured nylon, tough and solvent-resistant, for synthetic resin-based paints, anti-corrosion paints, epoxy, and 2-component paints.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart