Alternative article:

Polyester roller for water-based paints and glazes, Length: 12cm

Article no.: 087041 12
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.

Scale prices:

  • from 1 Piece
    INR 639.10 / 1 Piece
  • from 10 pieces
    INR 533.50 / 1 Piece
on request
In stock Available in 11-14 working days
1,962 pieces in stock 1,962 pieces available in 11-14 working days

Select article variation and quantity

Length (cm) Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Colour white
Type of product paint rollers
Length 12 cm
Material of covering polyester fibres
Suitable for water-based glazes; water-based paints
End-face rounding of roller yes
Includes handle no
Content single part

Identification & Classification

Article number 087041 12
EAN / GTIN 4069515041997
Manufacturer number 087041 12
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Special polyester fibre for high paint take-up and even paint application. High coat thickness, very fine surface results.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart