Alternative article:

Durotex paint roller, Length: 6cm

Article no.: 087040 6
New product
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.

Scale prices:

  • from 1 Piece
    INR 168.00 / 1 Piece
  • from 10 Piece
    INR 140.00 / 1 Piece
on request
In stock Available in 11-14 working days
1,793 pieces in stock 1,793 pieces available in 11-14 working days

Select article variation and quantity

Length (cm) Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Length 6 cm
Pile height 13 mm
Type of product Paint rollers

Identification & Classification

Article number 087040 6
EAN / GTIN 4069515041973
Manufacturer number 087040 6
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

High quality, long life polyamide sleeve with high paint take-up and even paint application. Best results.
Duotex universal roller for slightly structured to rough surfaces, high area coverage.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart