Alternative article:

Industrial radiator brush, ⌀: 50mm

Article no.: 087038 50
New product
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.

Scale prices:

  • from 1 Piece
    INR 319.00 / 1 Piece
  • from 12 Piece
    INR 265.10 / 1 Piece
on request
In stock Available in 11-14 working days
11,150 pieces in stock 11,150 pieces available in 11-14 working days

Select article variation and quantity

⌀ (mm) Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Width 50 mm
Colour of bristle fibres bright
Material, handle wood
Surface natural
Type of product radiator paint brush
Binding of the brush metal ferrule
Shape of brush head square
Material of bristle fibres chinese bristle
Area of application coating; painting
Content single part
Handle handle

Identification & Classification

Article number 087038 50
EAN / GTIN 4013307812562
Manufacturer number 087038 50
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Brush for industry and simple work. Light natural bristles.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart