Address label set, white, Label width×label height: 25X54mm

Article no.: 085565 25X54
Set price 500 Piece (INR 6.31 / 1 Piece)
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.

Scale prices:

  • Price per set 500  Piece
    INR 3,155.00 / 1 set
    Set price 500 Piece (INR 6.31 / 1 Piece)
  • from 6 sets
    INR 2,629.00 / 1 set
    Set price 500 Piece (INR 5.26 / 1 Piece)
on request
In stock Available in 11-14 working days
314 pieces in stock 314 pieces available in 11-14 working days

Select article variation and quantity

Label width×label height (mm) Set price 500 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Length of label 54 mm
Label width 25 mm
Number of labels per roll 500
Number of rolls 1
Type of product Label

Identification & Classification

Article number 085565 25X54
EAN / GTIN 5411313113526
Manufacturer number S0722520
Manufacturer/responsible person NWL Germany Office Products GmbH, Albert-Einstein-Ring 17, 22761 HAMBURG, Germany

Description

Version:

DYMO Original label for LabelWriter, return label, white, permanently adhering, 1 × 500 labels, 25 × 54 mm.
Original DYMO® LabelWriter™ labels are available in a variety of colours and sizes and are printed using the thermal direct printing process, meaning you no longer have to worry about ink cartridges or toner cartridges that smear everything. And because they are packed in rolls, you can easily print a single label or hundreds of labels without paper jams, layout problems, and waste.

Suitable for:

Dymo − LabelWriter 550.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart