Marking crayon set 12 pieces, Writing colour: W

Article no.: 085030 W
Set price 12 Piece (INR 112.17 / 1 Piece)
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 11-14 working days
590 pieces in stock 590 pieces available in 11-14 working days

Select article variation and quantity

Writing colour Set price 12 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Manufacturer's designation FM120
Length 110 mm
Writing colour white
Type of product Yellow French chalk

Identification & Classification

Article number 085030 W
EAN / GTIN 13660447100295
Manufacturer number 44010100
Manufacturer/responsible person LA-CO Industries Europe S.A.S PIPA, Allée des Combes, 01150 BLYES, France, www.lacoindustries.com

Description

Version:

Pointed hexagonal chalk marking stick. The inscription is permanent but can easily be removed with conventional cleaning agents. ⌀×length 12×110 mm 12-piece set in a carton.

Application:

For marking a wide variety of materials such as metal (hot / cold), plastic, leather, paper, wood etc. Not for use on extremely smooth surfaces such as glass.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart