Starter set standard, for thread M: M4

Article no.: 082710 M4
New product
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry
on request
Available in 6-8 weeks
0 pieces in stock

Select article variation and quantity

for thread M Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

for thread M M4
Type of product Flow drills

Identification & Classification

Article number 082710 M4
EAN / GTIN 2050001739902
Manufacturer number 90 082710 M4
Manufacturer/responsible person Flowdrill Fließformwerkzeuge GmbH, Olbrichtstraße 18, 69469 WEINHEIM, Germany, www.flowdrill.com

Description

Description:

The polygon contour of the carbide flow drill generates frictional heat which plasticises all types of metal materials. This allows closed apertures to be created in a variety of thicknesses of materials, without chips, in just a few seconds.

Advantage:

  • Large savings of time and costs compared to conventional processes (such as drawn-on nuts).
  • Generates no chips or swarf; supersedes rivet nuts, weld nuts and press nuts.
  • Solid basis for threads with high pull-out forces.
  • For all popular material thicknesses and thread sizes (threads to DIN 13).

Supplied with:

  • 1 Special chuck MT2 with cooling ring.
  • 1 hook spanner and 1 open-ended spanner.
  • 4 ER25 collets in sizes suitable for M4 − M12.
  • 1 flow drill in the selected thread size.
  • 1 Flowtap fluteless tap in the selected thread size.
  • 1 bottle special parting agent for flow drilling, with brass brush (FDKS100; 100 g).
  • 1 bottle special thread forming oil, with bristle brush (FTMZ100; 100 ml).
  • 1 system case with brief user guide (comprehensive user manual available as PDF download).

Note:

Other versions and sets for special applications (such as for thin sheet metal) available on request. For suitable fluteless taps see items No. 139115 ff.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart