LED torch with rechargeable battery, Type: P2R

Article no.: 081398 P2R
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry
on request
In stock Available in 11-14 working days
936 pieces in stock 936 pieces available in 11-14 working days

Select article variation and quantity

Type Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Number of rechargeable batteries contained 1 pcs.
Replaceable rechargeable battery yes
Type of rechargeable battery lithium-ion (Li-Ion)
IP index of protection IP54
Lamp head diameter 15 mm
Min. luminous flux ϕ 20 lm
Max. luminous flux ϕ 200 lm
Min. illumination time 1 h
Max. illumination time 8 h
Power supply battery-powered
Colour black
Index of protection / protection class IP degree of protection
Type of product torch
Overall length L 98 mm
Material aluminium
Total weight 36 g
Adjustable illumination intensity yes
Adjustable focus yes
Illumination type LED

Identification & Classification

Article number 081398 P2R
EAN / GTIN 4058205036955
Manufacturer/responsible person Ledlenser GmbH & Co. KG, Kronenstraße 5-7, 42699 Solingen, Germany, www.ledlenser.com

Description

Version:

Ledlenser is one of the technology leaders for LED torches. Within the splash−proof aluminium housing, all the contacts are gold-plated, high-quality lenses gather the light uniformly and without losses. All lamps are equipped with focussable lamp head.
Dual Power – operation with rechargeable battery or standard batteries.

Function:

IP54: Protected against splashed water from all directions and protected against penetration of dust into the inside (protected against dust), also completely protected against touching.

Supplied with:

Includes rechargeable battery.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart