This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Stainless steel set for WPO angle polisher, Type: P

Article no.: 077718 P

Select article variation and quantity

Type Price per Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type P
Main application Polishing
Type of product Grinding and polishing set (power tools)

Identification & Classification

Article number 077718 P
Manufacturer number 63723011040
Manufacturer/responsible person C. & E. FEIN GmbH, Hans-Fein-Straße 81, 73529 SCHWÄBISCH GMÜND-BARGAU, Germany, www.fein.de

Description

Application:

Surfaces right up to mirror finish. No lint build-up on the polishing rings.

Suitable for:

Angle polisher No. 077712.

Supplied with:

1 polishing ring ⌀ 150 mm, sisal; 2 polishing rings ⌀ 150 mm, tough fabric; 2 polishing rings ⌀ 150 mm, soft fabric; 1 brushing paste, yellow, for sisal; 1 pre-polishing paste, orange, for tough fabric; 1 mirror finish paste, white, for soft fabric; 1 spigot 15 - 35 mm; 2 spanners

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart