{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Manufacturer's designation | 9260431501 | |
Number of rechargeable batteries contained | 2 | |
Type of rechargeable battery | Lithium-ion | |
Battery capacity | 3 Ah | |
Battery voltage | 18 V | |
suitable for | Fein 18V power tools | |
Type of product | Battery incl. charger |
Article number | 073832 9260431501 | |
Manufacturer number | 92604315010 |