GARANT electronic torque screwdriver HCT

GARANT Electronic torque / rotational angle screwdriver HCT

GARANT Electronic torque screwdriver HCT

GARANT Electronic torque screwdriver HCT

GARANT Electronic torque / rotational angle screwdriver HCT

GARANT Electronic torque / rotational angle screwdriver HCT

GARANT electronic torque screwdriver HCT
Rear view with coloured LED ring

The screwdriver for precise, smart work

The Bluetooth®-enabled GARANT Electronic torque screwdriver HCT and GARANT Electronic torque / rotational angle screwdriver HCT are very light, yet packed full of features for screwing, saving and recording screwdriving cases with utmost precision. These tools eliminate the need to laboriously transfer measurement values manually – a process which is prone to errors.

HCT stands for Hoffmann Group Connected Toolsand is a platform for digitalising your measurement processes. HCT uses state-of-the-art Bluetooth®-enabled tools and innovative apps to automatically transfer measurement data to smartphones, tablets and computers, meaning you can work faster, more effectively, and more accurately than before.

GARANT electronic torque screwdriver HCT usage

The GARANT electronic torque screwdriver HCT provides a wealth of benefits

  • The familiar HCT menu structure for intuitive operation
  • Easily charge the lithium-ion rechargeable battery in the screwdriver via a USB cable or externally in an optional charger. This eliminates the hassle of changing batteries.
  • Standardised battery concept enables the same type of battery to be used for different HCT torque devices
  • Less strain when working thanks to its lightweight design, even when using it for prolonged periods of time
  • Quickly and easily record the measurement values via the Bluetooth® app or Bluetooth® HID
  • Avoid potential errors – transfer the measurement values digitally at the touch of a button instead of noting them down manually using pen and paper
  • Ensure efficient and precise screwdriving thanks to visual (colour display & LED ring), acoustic and haptic signals
  • Can easily be integrated into existing production processes as screwdriving cases and workflows can be preconfigured
    -> Save time and improve quality when working through screwdriving cases
  • Always up to date: the firmware of the torque screwdriver can be automatically updated via Bluetooth® using the HCT mobile app

GARANT electronic torque screwdriver HCT properties

Innovative features to make your work easier

  • Data output: available via Bluetooth® or USB-C
  • Display: high-contrast, illuminated 1.3-inch TFT colour display with stable viewing angle, dimmable, with battery indicator
  • Rotating display enables the measurement values to be read off easily from any position
  • Memory capacity: 1000 measurement values with timestamp (incl. date and time), 100 screwdriving cases and 10 workflows with up to 10 screwdriving cases each
  • Various modes: can be programmed via app or directly on the tool. Displaying torque & triggering torque
  • Display and values: Peak and Track function modes
  • Handling: lightweight design with ergonomic 2-component handle
  • Thanks to the HCT apps, HCT smart dongle or HCT foot switch, you can extend the GARANT torque screwdriver HCT to include numerous additional features. The HCT mobile app is available free of charge from the app stores. There is also a Windows app which incurs a fee but offers even more features. The torque screwdriver can also be used independently, however, without the app
  • Password protection: available as protection against unauthorised access to the menu (master password) and for verifying screwdriving cases. In addition, if a test case has been performed incorrectly, you can set that any further work requires the input of a password.
  • Warning signals: visual (the colour changes on the display & LED ring), acoustic (buzzer) and haptic (vibration). The intensity of the acoustic warning signal can be configured as desired or deactivated.

To the GARANT Electronic torque screwdriver HCT

GARANT torque / rotational angle screwdriver HCT

Now also available with rotation angle measurement!

The GARANT HCT torque screwdriver is now also available in a version with integrated rotation angle measurement. Additional rotation angle modes allow for even more precise control of your screw connections:

  • Torque-triggered with rotation angle monitoring
  • Rotation angle-triggered
  • Rotation angle-triggered with torque monitoring

This allows you to safeguard your bolting processes even more reliably – particularly for safety-critical connections or for checking bolts that have already been tightened.

To the GARANT Electronic torque/rotational angle screwdriver HCT

Unleash the full potential of the GARANT torque screwdriver using the HCT apps

The HCT mobile app and the HCT Windows app allow you to add a host of additional features to your Bluetooth®-enabled tool. This means that processes are integrated into your production flow even more efficiently and your company’s standard of quality greatly improves.

The apps offer you many benefits:

  • Clarity: one app for multiple tool groups.
  • Easy operation: tools can be operated and adjusted via the app.
  • Save time: automatically record the measurement values.
  • Organisation: list and manage your tools via the app in the future.


Use with the torque tester HCT

Patented measurement display with the HCT torque tester

Benefit from the combination of the HCT screwdriver and the HCT torque tester – for greater transparency, safety and efficiency in torque testing.

  • Patented technology from the Hoffmann Group: Simultaneous display of the measured values from the HCT torque/rotation angle screwdriver and the HCT torque tester on the tester’s display – for maximum transparency and direct comparability.
  • Display includes automatic evaluation of the peak values achieved by both devices.
  • HCT torque/rotation angle screwdrivers that have been locked due to overload can be quickly and easily unlocked again using the HCT torque tester.

Find out more about the torque tester HCT

Do you have any questions? Contact us!

Our expert technical advisers will be pleased to provide tailored advice about Hoffmann Group Connected Tools and will work together with you to find the perfect tools for your specific circumstances. We can advise you in person, via telephone or e-mail.

To consultation


You may also be interested in

Hoffmann Group Connected Tools

Learn more about the benefits and functions of Hoffmann Group Connected Tools.

HCT Windows app

Learn all about the HCT app for Windows.

HCT mobile app

Learn all about the HCT mobile app for Apple and Android systems.

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart