• The item cannot be ordered due to missing prices.

Vario Basic workbench, with electric height adjustment, Beech marine ply worktop

Article no.: 923254
  • Design version: Steel hollow section construction
  • Height adjustment workstation: 850-1050
  • Workbench/desk load capacity - maximum distributed load (on wood): 400
  • Type of height adjustment: electrical
  • Insert thickness: 50

Description

Version:

Workbench in sturdy steel construction. Support legs 50 mm wide with cross bracing. With 2 pair of stabilising plates for stiffening. Stepless electric drive for height adjustment. Height adjustment by pushbutton. Connecting cable with German Schuko plug. Rated capacity 250 V / 50 Hz at maximum 340 W.

Supplied with:

2 × support legs with electric height adjustment, 2 × pairs of stabilising plates, worktop.

Optional extras:

Additional accessories such as casing, side panels, etc. can be found under GridLine individual components in Group 92.

Colour:

Body and supports light grey RAL 7035 powder-coated.

Note:

Supplied as components, not assembled. The position of the manual pushbutton can be freely selected. When benches are installed in a row, it is essential that additional side plates No. 927220 are fitted.

From the same series "vario Basic" View all

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart