{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Drawer/pull-out shelf load capacity | 20 kg | |
Usable height | 75 mm | |
Usable width | 320 mm | |
Usable depth | 435 mm | |
Safe working load | 20 kg | |
Application range | Roller cabinet | |
Type of product | Drawer |
Article number | 916521 75 | |
Manufacturer number | 916521 75 |