This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Ladder holder, Type: 1

Article no.: 916548 1

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Height 165 mm
Width 225 mm
Depth 65 mm
Rubber inlay yes
Material Sheet metal
Application range Roller cabinet
Type of product Ladder holder

Identification numbers & Classifications

Article number 916548 1
Manufacturer number 916548 1

Description

Version:

Of sheet steel with rubber inlay For hanging on to perforated end walls of GARANT roller cabinets or in a perforated panel.

Suitable for:

Sheet metal perforated panel with □ 9×9 mm holes at 37 mm intervals.
Roller cabinet No. 916100; 916302; 916310; 916320; 916338; 916340. 470 mm deep.
Mobile workbench No. 916330916331; 916332; 916333, 470 mm deep.
Roller cabinet No. 916350; 916360, 380 mm deep.

Colour:

Painted silver.
Direct purchase

Sign in to your Account

To shopping cart