• The item cannot be ordered due to missing prices.

Easyfix cable reel holder ⌀ 6 mm

Article no.: 955801

Description

Version:

Cable reel holder made from plastic with aluminium insert (sizes 3 and 5), wire holder dia. 6 mm with cable brake, prevents unbraked unrolling of the cable. The depth of the wire holder can be adjusted. Aluminium axle dia. 12 mm is inserted into the plastic holder from above, allowing easy exchange of cable reels. Maximum diameter of cable reels: 200 mm.
Simple insertion in a perforated panel with just one hand, no tools required. Fixed retention without screw fastening, thereby avoiding scratches on the perforated panel.

Suitable for:

Perforated panels □ 9×9 mm in a 37 mm grid.

Supplied with:

All the associated base plates.

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart