{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Width | 300 mm | |
Installation height | 250 mm | |
suitable for cabinet / compartment width | 300 | |
cannot be retrofitted – additional charge item | yes | |
suitable for use as a shoe shelf | yes | |
Type of product | Storage shelf |
Article number | 959840 300 | |
EAN / GTIN | 4045197693730 |