{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
Manufacturer's designation | GBA 18V 2.0Ah | |
Number of rechargeable batteries contained | 1 | |
Type of rechargeable battery | Lithium-ion | |
Battery capacity | 2 Ah | |
Battery voltage | 18 V | |
Interface | wireless charging | |
suitable for | Bosch 18 V | |
Weight per battery | 500 g | |
Type of product | Cordless |
Article number | 073851 B18-W | |
Manufacturer number | 1600A003NC |