{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Packaging | Carrying case | |
suitable battery - supplier / battery type / voltage | Milwaukee type B 18 V | |
Manufacturer's designation | HD18JSB | |
Type of rechargeable battery | Lithium-ion | |
Battery capacity | 4 Ah | |
Battery voltage | 18 V | |
Rate of strokes | 0 min-1 - 2,700 min-1 | |
maximum sawn thickness steel | 10 mm | |
maximum sawn thickness wood | 120 mm | |
Mitre angle adjustment | yes | |
Orbital stroke | yes | |
Weight | 2.9 kg | |
maximum vibration to EN | 6.3 m/s2 | |
Format | Straight handle | |
Special features | general purpose use | |
suitable jigsaw blades | 588400 − 588551 | |
tool change without tools | yes, FIXTEC system | |
Power supply | Rechargeable battery-powered | |
Type of product | Saw |
Article number | 078211 HD18JSB | |
Manufacturer number | 4933426660 |