{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Packaging | Carrying case | |
Manufacturer's designation | MAB455 | |
Power consumption | 1,150 W | |
Speed range 1st speed | 250 min-1 | |
Speed range 2nd speed | 450 min-1 | |
Tool arbor shape | MT2 | |
Tool arbor size | 19 mm Weldon | |
maximum core drill ⌀ in steel | 40 mm | |
maximum twist drill size ⌀ in steel | 18 mm | |
Length of magnetic base | 84 mm | |
Width of the magnetic base | 168 mm | |
Working stroke | 160 mm | |
Weight | 13 kg | |
Length | 295 mm | |
Width | 175 mm | |
Height | 440 mm | |
Type of product | Core drilling machine |
Article number | 076530 MAB455 |