This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Cordless single-speed drill 71050162

Article no.: 075012 71050162

Product details

Technical Data

Packaging Carrying case
Manufacturer's designation ABOP 6 select
Power supply Rechargeable battery-powered
Battery voltage 18 V
Speed range 0 min-1 - 3,350 min-1
Drill chuck adapter 1/2 inch − 20 UNF
Chuck clamping range 0.5 mm - 10 mm
maximum twist drill size ⌀ in steel 6 mm
maximum twist drill size ⌀ in wood 20 mm
Weight 1.4 kg
maximum vibration to EN < 2.5 m/s2
Reversible yes
Suitable for material Steel
Type of product Drill

Identification numbers & Classifications

Article number 075012 71050162
Manufacturer number 71050162000

Description

Version:

  • Cordless power drill with high concentricity for precise drilling results.
  • Maintenance-free brushless FEIN PowerDrive motor, fully enclosed and dust-proof with high efficiency and very long working life.
  • Röhm metal quick-release chuck with automatic spindle locking pin.
  • Self-tightening chuck clamping jaws.
  • High-strength metal gearbox casing with 43 mm ⌀ clamping neck, width across the head only 23 mm.
  • Outstanding ergonomics with Fein sensitive handle for non-tiring long-time use.
Quick single-speed power drill for drilling up to 6 mm in steel, speed under load 2900 rpm.

Advantage:

Outstanding ergonomics.

Supplied with:

Quick-clamping drill chuck with clamping force safety device, 1 additional handle. Select version without rechargeable battery and charger.

Note:

Suitable rechargeable battery starter set available with No. 073832 92604324.

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart