This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Soft shell jacket Motion Tex Light 3XL

Article no.: 091231 3XL
  • Fabric composition: 94% polyester; 6% elastane
  • Material weight / fabric density: 310
  • Washing: 40 °C coloureds

Product details

Technical Data

Series FALCON
Special service provision Textile finishing
Gender Unisex
Fabric composition 94% polyester; 6% elastane
Material weight / fabric density 310 g/m2
Washing 40 °C coloureds
Colour navy blue
Unisex size 3XL
Type of product Soft shell jacket

Identification numbers & Classifications

Article number 091231 3XL
Manufacturer number 7151 GR.3XL

Description

Version:

Soft shell jacket with reflective elements on the front and back. Good fit due to adjustable sleeve cuffs with hook and loop fastening and extended back. Wind-resistant and water-repellent.
  • Two side pockets with zip fasteners.
  • Breast pocket with zip fastener.
  • Inside pocket with hook and loop fastening.

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    Unisex size Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart