This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Polycarbonate visor PC

Article no.: 091526 PC
  • UV protection: Standard

Product details

Technical Data

UV protection Standard
Type of product Visor

Identification numbers & Classifications

Article number 091526 PC
Manufacturer number HWS1525PCKLAR

Description

Version:

Curved visor of polycarbonate.
  • Thickness 1 mm.
  • Dimensions 150 × 250 mm.
  • Highly reflective and UV-resistant.
  • Protection level III.
Clear vision lens.

Standard:

EN 166; EN 171

Suitable for:

Heat-protection hood No. 091524.

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart