This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Earplugs set uvex x-fit 6

Article no.: 097325 6

Product details

Technical Data

SNR value (noise attenuation) 37 dB(A)
Material of earplugs Polyurethane
Contents 6 pair
Packaging loose
Type of product Disposable earplugs

Identification numbers & Classifications

Article number 097325 6
EAN / GTIN 4031101578644

Description

Version:

Very soft earplug of polyurethane foam, which gently moulds itself to the anatomical shape of the auditory canal. The sealed surface prevents the accumulation of dirt and the penetration of foreign bodies. The patented x-grip technology facilitates quick and correct insertion and removal of the earplug, and reduces the expansion pressure, thus achieving high wearing comfort even when worn for long periods.
Suitable for medium and large auditory canals. SNR = 37 dB (H = 36 dB, M = 35 dB, L = 34 dB).
Refill pack with 6 pairs loose

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    Type Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart