{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
EN 388 | 4131X | |
Backing material | Polyamide | |
Coating | Nitrile, rubber | |
Application range | Heavy Duty | |
Colour | black/red | |
Glove size | 8 | |
Protection category | Category II | |
Type of glove | Multi-purpose gloves | |
Type of product | Multi-purpose gloves |
Article number | 094298 8 | |
Manufacturer number | 6002108 |