{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Accuracy of fit | very good | |
EN 388:2003 | 3121 | |
Backing material | Polyamide | |
Coating | Nitrile foam | |
Application range | All-round | |
Colour | black / green | |
Material of coating | Nitrile | |
Glove size | 9 | |
DMF-free | no | |
Touch sensitivity | good | |
Wet grip | medium | |
Oil grip | very good | |
Heat protection | not available | |
Breathability | very good | |
Protection category | Category II | |
Type of glove | Multi-purpose gloves | |
Type of product | Multi-purpose gloves |
Article number | 094380 9 | |
Manufacturer number | NF35 OIL GRIP 9 |