This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Pair of gloves Check & Go C 7

Article no.: 094542 7
  • Cut protection class: C

Product details

Technical Data

Series Check & Go
EN 388 4X43C
Backing material Dyneema®, polyamide
Coating PU
Application range All-round
Colour green / white
Glove size 7
Protection category Category II
Type of glove Cut-resistant gloves
Cut protection class C
Type of product Cut-resistant gloves

Identification numbers & Classifications

Article number 094542 7
Manufacturer number 2332545 GR.7

Description

Version:

Check & Go Green PU C. Close-fitting knitted gloves of Check & Go series with green PU coating. The colour code and the large printed letter make it easy for users and safety specialists to visually recognise the cut-protection level. The glove is suitable for working in dry or slightly oily environments. With Dyneema®/polyamide/Lycra® yarn for high durability.

Standard:

EN 388; EN 420

Note:

The minimum order quantity corresponds to one pack unit quantity (VPE) or a multiple thereof.

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart