This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Mules, white 4080, OB 38

Article no.: 092962 38
  • Protection class: OB
  • electrostatic characteristic: EGB/ESD

Product details

Technical Data

Gender Unisex
Protection class OB
electrostatic characteristic EGB/ESD
EU shoe size 38
Type of product Sandals

Identification numbers & Classifications

Article number 092962 38
Manufacturer number 4080 GR.38

Description

Version:

Mules of the NATUR series.
  • Upper material of smooth leather.
  • Cork insole with leather covering.
  • Two adjustable instep straps with hook and loop fastening.
  • Rubber outer sole, non-slip.
  • Sanitized® treated.

Standard:

EN ISO 20347:2012 OB A FO SRC

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    EU shoe size Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart