• The item cannot be ordered due to missing prices.

Through hole machine tap, TiN, MF: M1X0,2

Article no.: 130005 M1X0,2
  • Minimum order quantity 25 Piece
  • Order steps: 25 Piece
Standard configurations usually have faster delivery times.

Select article variation and quantity

MF Unit price incl. VAT
  • Thread type: M
  • Flank angle: 60
  • Tool material: HSS E
  • Standard: DIN 376
  • Thread standard: DIN 13

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Thread size M1×0.2
Coating TiN
Thread type M
Flank angle 60 degrees
Tool material HSS E
Standard DIN 376
Thread standard DIN 13
Tolerance class ISO 1 4H; ISO 1X 4HX; ISO 2 6H; ISO 2X 6HX; 6H +0.05; 6H +0.10; 6H +0.20; ISO 3 6G; ISO 3X 6GX; 7H; 7HX; 7G; 7GX
Taper lead form B
Shank Plain shank with h9
Through-coolant no
Application for type of drilling up to 3×D for through holes
Cutting direction right-hand
Thread pitch 0.2 mm
Overall length L 40 mm
Shank ⌀ Ds 2.5 mm
Shank square □ 2.1 mm
Tapping hole ⌀ 0.8 mm
Thread ⌀ 1 mm
Type of threading tool Machine tap for conventional machining
Number of clamping slots 2
Colour ring without
Number of cutting edges Z 2
Thread depth 3 mm
Type of product Tap

Identification numbers & Classifications

Article number 130005 M1X0,2
EAN / GTIN 4045197625878
Manufacturer number 130005 M1X0,2

Application Table

Alu plastics
N
23
Aluminium
N
22
Aluminium (short chipping)
N
23
Steel < 500 N/mm²
P
18
Steel < 750 N/mm²
P
18
Steel < 900 N/mm²
P
15
Steel < 1100 N/mm²
P
9
INOX < 900 N/mm²
M
6
INOX > 900 N/mm²
M
5
GGG
K
10
CuZn
N
23
Uni
 
Oil
 
wet maximum
 

Description

Note:

Delivery time: 91 calendar days
Minimum order quantity: 25 pcs.
Special / custom-made product - return not possible

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart