This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Fluteless machine tap with oil grooves HSS-E-PM Form E 6HX, TiN, M: M3

Article no.: 139185 M3

Select article variation and quantity

M Unit price incl. VAT
  • Thread type: M
  • Flank angle: 60
  • Tool material: HSS E PM
  • Standard: DIN 2174
  • Thread standard: DIN 13

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Thread size M3
Coating TiN
Thread type M
Flank angle 60 degrees
Tool material HSS E PM
Standard DIN 2174
Thread standard DIN 13
Tolerance class ISO 2X 6HX
Taper lead form E
Shank Plain shank with h9
Through-coolant no
Application for type of drilling up to 3×D for blind holes; up to 3×D for through holes
Cutting direction right-hand
Thread pitch 0.5 mm
Overall length L 56 mm
Shank ⌀ Ds 3.5 mm
Shank square □ 2.7 mm
Tapping hole ⌀ guide value 2.8 mm
Thread ⌀ 3 mm
Number of clamping slots 3
Colour ring green
Number of cutting edges Z 3
Thread depth 9 mm
Type of product Fluteless tap

Identification numbers & Classifications

Article number 139185 M3
Manufacturer number 139185 M3

Application Table

Alu plastics
N
42
Aluminium (short chipping)
N
42
Alu > 10% Si
N
27
Steel < 500 N/mm²
P
37
Steel < 750 N/mm²
P
32
Steel < 900 N/mm²
P
27
Steel < 1100 N/mm²
P
22
Steel < 1400 N/mm²
P
17
INOX < 900 N/mm²
M
12
CuZn
N
22
Uni
 
Oil
 
wet maximum
 

Description

Version:

DIN 2174 (≈ DIN 371 ≤ M10; ≈ DIN 376 ≥ M12). With oil grooves; optimum lubrication effect even in deeper threads.
Tolerance class: ISO 2X/6HX.
Form E (lead-in: 1.5 − 2 turns) for deep threads with short run-out. The thread is tapped almost to the bottom of the hole.
The innovative polygon form permits a wide application spectrum. The multi-function layer structure achieves maximum service life even in high-tensile materials.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart