Article no.: 291500

Smooth rolling tool EG5 universal

Brand: ECOROLL
Cutting direction Left-hand and right-hand

All product information:

No price available
on request
In stock
0 pieces in stock
Item no longer available
Available in 1-3 working days
Available in 4-6 working days
Available in 1-2 weeks
Available in 2-3 weeks
Available in 3-4 weeks
Subsequent delivery
Add to shopping list Share product
Tuev Logo

Description

Version:

For use on CNC and conventional lathes.
With symmetrical structure – can be used universally as right-hand or left-hand version.

Advantage:

Surface quality Rz < 1.0 µm possible.
Feed rates up to 1.0 mm/rev possible (external machining).
Consistent results due to continuous measurement of the rolling force.

Application:

For mechanical surface finishing.
For machining all metallic materials up to a tensile strength of 1400 N/mm2 and a hardness of up to 45 HRC.

Supplied with:

Two spare rolls built in the cage.

Note:

  • Other shank connections on request.
  • Detailed technology recommendations can be found in the instruction manual.

Tool tray for the respective machining surface depends on the type of turret (star/disc).

Technical Data

Cutting direction
Left-hand and right-hand
Type of product
Smooth rolling tool

Share this product

or copy this link

To shopping cart