{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
ISO code indexable insert | CCMT 060204 | |
Corner radius | 0.4 mm | |
Grade | PR1425 | |
Tool material | Carbide | |
Main application | M | |
Cutting conditions | continuous | |
Chip breaker | WP | |
Tolerance | M | |
Cutting depth ap | 0.5 mm - 1 mm | |
Feed f | 0.03 mm/rev. - 0.12 mm/rev. | |
Cutting speed vc main application | 100 m/min - 150 m/min | |
Number of changes/inserts | 2 | |
Finishing/roughing assignment | Finishing | |
Type of product | Indexable insert for turning |
Article number | 260094 PR1425 | |
Manufacturer number | TKD01492 |