• The item cannot be ordered due to missing prices.

Boring bar with fixed 2.5° inclination angle, right-hand, Overhang / insert size L: 12/6mm

Article no.: 272101 12/6

Select article variation and quantity

Overhang / insert size L (mm) Unit price incl. VAT
  • Through-coolant: no

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Insert size 6 mm
Application type right-hand
Through-coolant no
Shank ⌀ DS 12 mm
Minimum pre-drill ⌀ Dmin 6.35 mm
Overall length L 100 mm
Insert screw 279810 6
Inclination angle 2.5 degrees
Type of product Boring bar

Identification numbers & Classifications

Article number 272101 12/6
EAN / GTIN 4045197463289
Manufacturer number 272101 12/6

Description

Version:

With fixed inclination angle.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart