Article no.: 215113

AN.U 120608

Brand: GARANT

All product information:

No price available
on request
In stock
1,961 pieces in stock
Item no longer available
Available in 1-3 working days
Available in 4-6 working days
Available in 1-2 weeks
Available in 2-3 weeks
Available in 3-4 weeks
Subsequent delivery
Add to shopping list Share product
Tuev Logo

Description

Version:

Very sturdy double-sided 4-edge indexable insert.
The unique indexable insert geometry means the insert is not weakened by the securing hole.

Cutting data:

ap max = 12 mm.
ap = 10 mm (recommendation).

Attention:

Not suitable for full-slot milling.

Note:

Side milling: Standard application values for ae = 0.3×D / ap = 10 mm.

Technical Data

ISO code indexable insert
AN.U 120608
Tool material
Carbide
Type of product
Indexable insert for milling

Share this product

or copy this link

To shopping cart