• The item cannot be ordered due to missing prices.

Feeler gauge shim strip set In a wall rack, Type: 0,01-0,25

Article no.: 478440 0,01-0,25

Select article variation and quantity

Type Unit price incl. VAT
  • Standard: Works standard

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Standard Works standard
Length 330 mm
Height 110 mm
Depth 100 mm
Type of product Feeler gauge shim strip

Identification numbers & Classifications

Article number 478440 0,01-0,25
EAN / GTIN 4045197524256
Manufacturer number 478440 0,01-0,25

Description

Version:

15-piece set in a metal wall rack. Feeler gauges in plastic boxes.

Content:

1 each feeler gauge shim roll No. 478502: 0.01 to 0.1 (0.01 increments) 0.12; 0.15; 0.18; 0.20; 0.25

Supplied with:

Fastening material and feeler gauge holder No. 478510.

Downloads & documents

Suitable products

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart