• The item cannot be ordered due to missing prices.

GARANT Master Eco lever lock toolholder short 16/11 mm

Article no.: 250625 16/11
  • Standard: Works standard
  • Through-coolant: yes

Product details

Technical Data

Series Master Eco
Shank size 16 mm
Insert size 11 mm
Application type left-hand
Standard Works standard
Through-coolant yes
ISO code toolholder PDJNR/L 1616X11
suitable indexable insert DN.. 1104..
Functional width L4 20 mm
Head length L1 35 mm
Overall length L 85 mm
Shim 259031 44
Lever 259015 16
Lever screw 259018 16
Spring 259046 5
Setting angle κ 93 degrees
Application External longitudinal turning; External longitudinal turning
Type of product Boring bar

Identification numbers & Classifications

Article number 250625 16/11
EAN / GTIN 4062406728960

Description

Version:

Highly efficient cooling directly on the cutter and additional flank face cooling.

Note:

Coolant transfer via slot on the underside of the shank in conjunction with GARANT Master Eco holders No. 319006319136 or No. 317900 for shank length < 125 mm. Optional connection possibility via hose connection (G 1/8 inch) No. 269207 and 269208.

Downloads & documents

Suitable products

Accessories

Inserts

From the same series "Master Eco" View all

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart