• The item cannot be ordered due to missing prices.

GARANT Master Eco lever lock toolholder short 20/11 mm

Article no.: 250630 20/11
  • Standard: Works standard
  • Through-coolant: yes

Product details

Technical Data

Series Master Eco
Shank size 20 mm
Insert size 11 mm
Application type right-hand
Standard Works standard
Through-coolant yes
ISO code toolholder DDJNR/L 2020X11
suitable indexable insert DN.. 1104..
Functional width L4 25 mm
Head length L1 35 mm
Overall length L 95 mm
Shim 269007 1
Shim screw 259027 3
Clamp, screw, spring 259036 23
Setting angle κ 93 degrees
Application External longitudinal turning; External longitudinal turning
Type of product Boring bar

Identification numbers & Classifications

Article number 250630 20/11
EAN / GTIN 4067263122173

Description

Version:

Highly efficient cooling directly on the cutting edge and additional flank face cooling.

Note:

Coolant transfer via slot on the underside of the shank in conjunction with GARANT Master Eco holders No. 319006319136 or No. 317900 for shank length < 125 mm. Optional connection possibility via hose connection (G 1/8 inch) No. 269207 and 269208.

Downloads & documents

Suitable products

Accessories

Inserts

From the same series "Master Eco" View all

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart