This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Alternative article:

DCMT 11T302 Set 10 pieces HBX130

Article no.: 260504 HBX130

Product details

Technical Data

ISO code indexable insert DCMT 11T302
Corner radius 0.2 mm
Grade HBX130
Tool material Carbide
Main application M
Cutting conditions slightly interrupted
Chip breaker MM
Cutting depth ap 0.1 mm - 3.75 mm
Feed f 0.06 mm/rev. - 0.36 mm/rev.
Cutting speed vc main application 60 m/min - 200 m/min
Number of changes/inserts 2
Finishing/roughing assignment Skrubbearbejdning-sletbearbejdning
Type of product Indexable insert for turning

Identification numbers & Classifications

Article number 260504 HBX130

Application Table

INOX < 900 N/mm²
M
INOX > 900 N/mm²
M
continuous
 
irregular
 
wet maximum
 

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart