This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Alternative article:

CCMT 09T304 Set 10 pieces HBX020

Article no.: 260214 HBX020

Product details

Technical Data

ISO code indexable insert CCMT 09T304
Corner radius 0.4 mm
Grade HBX020
Tool material Carbide
Main application P
Cutting conditions slightly interrupted
Chip breaker PM
Cutting depth ap 0.1 mm - 3.75 mm
Feed f 0.06 mm/rev. - 0.36 mm/rev.
Cutting speed vc main application 80 m/min - 300 m/min
Number of changes/inserts 2
Finishing/roughing assignment Semi-roughing
Type of product Indexable insert for turning

Identification numbers & Classifications

Article number 260214 HBX020

Application Table

Steel < 500 N/mm²
P
Steel < 750 N/mm²
P
Steel < 900 N/mm²
P
Steel < 1100 N/mm²
P
Steel < 1400 N/mm²
P
continuous
 
irregular
 
wet maximum
 
dry
 

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart