• The item cannot be ordered due to missing prices.

Toolholder with removable clamping strip 10 mm

Article no.: 273991 10

Product details

Technical Data

Overall length Ltot 76 mm
For blade height h5 19 mm
Clamping strip 279928 4
Clamping screw 279815 22
Type of product Toolholder for parting-off tools

Identification numbers & Classifications

Article number 273991 10
EAN / GTIN 4062406601829

Description

Version:

Higher clamping forces dues to larger clamping screws in the clamping strip.

Application:

Allows grooving tools of different makes to be used.
Can be used even on toolholders with concealed clamping elements.

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart