• The item cannot be ordered due to missing prices.

Grooving insert Full radius 3 mm

Article no.: 275045 3

Product details

Technical Data

Groove width w 3 mm
Cutting conditions continuous
Grade HB9140
Tool material Carbide
Feed f in steel < 900 N/mm2 0.1 mm/rev.
Number of changes/inserts 1
Finishing/roughing assignment Finishing; Skrubbearbejdning-sletbearbejdning
Type of product Indexable insert for grooving

Identification numbers & Classifications

Article number 275045 3
EAN / GTIN 4062406378752

Application Table

Steel < 500 N/mm²
P
130
Steel < 750 N/mm²
P
110
Steel < 900 N/mm²
P
90
Steel < 1100 N/mm²
P
70
Steel < 1400 N/mm²
P
40
INOX < 900 N/mm²
M
100
INOX > 900 N/mm²
M
80
continuous
 
irregular
 
wet maximum
 

Description

Suitable for:

Blade carrier No. 274030274134.

Downloads & documents

Suitable products

Tool holders

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart