{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Application type | right-hand | |
Through-coolant | no | |
Groove width w | 3; 4 mm | |
maximum cutting depth tmax | 14 mm | |
Shank width b | 16×16 mm | |
Screw | 279816 3 | |
Type of product | Cartridges |
Article number | 278051 35/50 | |
EAN / GTIN | 4062406840143 |