• The item cannot be ordered due to missing prices.

Alternative article:

Solid carbide milling cutter with chip separators TPC 10 mm

Article no.: 203091 10
  • Tool material: Solid carbide
  • Standard: Manufacturer’s standard
  • Type: N
  • Helix angle characteristic: unequal spacing
  • Spacing of the cutters: unequal spacing

Product details

Technical Data

Cutting edge ⌀ DC 10 mm
Coating TiAlN
Tool material Solid carbide
Standard Manufacturer’s standard
Type N
Tolerance nominal ⌀ f8
No. of teeth Z 5
Helix angle 40 degrees
Helix angle characteristic unequal spacing
Spacing of the cutters unequal spacing
Direction of infeed horizontal and oblique
Cutting width ae for milling operation 0.03×D
Shank DIN 6535 HB to h6
Balance quality with shank G 2.5 with HB
Through-coolant no
Machining strategy TPC
Flute length Lc 50 mm
Overall length L 96 mm
Shank ⌀ Ds 10 mm
Corner chamfer width at 45° 0.2 mm
Corner chamfer angle 45 degrees
Average chip thickness hmax for TPC milling in Toolox 44 HRC 0.037 mm
Colour ring green
Type of product End / face mill

Identification numbers & Classifications

Article number 203091 10
EAN / GTIN 4045197814418

Application Table

Steel < 500 N/mm²
P
350
Steel < 750 N/mm²
P
310
Steel < 900 N/mm²
P
270
Steel < 1100 N/mm²
P
200
Steel < 1400 N/mm²
P
120
TOOLOX 33
H
50
TOOLOX 44
H
30
HARDOX 500 < 1600 N/mm²
H
20
INOX < 900 N/mm²
M
190
INOX > 900 N/mm²
M
120
Uni
 
wet maximum
 
dry
 
Air
 

Description

Version:

High-performance end mills for general-purpose machining, specially designed for TPC applications.
Strengthened core. Offset chip breaker. Optimised bending strength due to the use of ultra-fine grain substrates.

Note:

hmax: The values stated in the table are maximum values.
ae max = 0.03×D for TPC machining.

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    ⌀ f8 DC (mm) Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart