{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cutting edge ⌀ DC | 63 mm | |
Number of cutting edges Z | 6 | |
Shank type | with bore | |
Milling head suitable for insert shape | round | |
Through-coolant | yes | |
Overall length Ltot | 45 mm | |
Mounting bore ⌀ | 22 mm | |
suitable indexable insert | RNGN 120700 | |
Wedge | 219930 | |
Wedge screw | 219931 (3AF; 3 Nm) | |
Type of product | Face mill |
Article number | 212500 63/6 | |
EAN / GTIN | 4045197511768 |