{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Number of compartments | 20 | |
External dimension length | 413 mm | |
External dimension width | 330 mm | |
External dimension height | 79 mm | |
Type of product | Tool transport system |
Article number | 693640 20 | |
Manufacturer number | 136334 |