This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Mechanic’s end cutter chrome-plated, overall length: 130mm

Article no.: 721500 130

Select article variation and quantity

overall length (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

overall length 130 mm
Cutting capacity soft wire up to ⌀ 0.4 mm - 2 mm
Cutting capacity hard wire up to ⌀ 1 mm
Cutting capacity piano wire up to ⌀ 0.8 mm
Standard DIN ISO 5748
Handle plastic coated
Manufacturing process Cutting edges induction hardened (approx. 64 HRC)
Material Chrome vanadium high-performance steel
Surface chrome-plated
Type of product Cutting pliers

Identification numbers & Classifications

Article number 721500 130
EAN / GTIN 4003773018001
Manufacturer number 69 03 130

Description

Version:

Slim shape with induction hardened cutting edges. Inlaid joint. Pliers chrome-plated, plastic coated handles.

Application:

Lightweight model for thin wires.

Standard:

DIN ISO 5748

Material:

Chrome-vanadium high-performance steel, forged and multi-stage oil-hardened.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart