This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Multi-function tool, Type: MICRA

Article no.: 846170 MICRA

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Packaging Nylon bag
overall length 65 mm
Number of functions 10
Material of the tool 420 series stainless steel
for one-handed use yes
Type of product Tool Multifunction

Identification numbers & Classifications

Article number 846170 MICRA
Manufacturer number 64010181N

Description

Version:

Made in the USA.
Uniquely sturdy, versatile, and precise universal tools. Pleasant to use, thanks to the smoothly finished stainless steel body.

Application:

An all-purpose tool and “friend in need”, a must-have for every tool cabinet and every toolbox.

Note:

Please comply with the relevant national offensive weapons regulations! Germany - WaffG § 42a Section 1 no. 3 permits the carrying of fixed-blade knives only for trade use, maintenance of traditions or participation in sports.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart